- Set Screw Locking Type
- 3.063 in Overall Width
- Standard Duty Series
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Outer Race Width (in) | 1.5 |
| Radial Static Load Capacity | 11224 lb |
| I.D. | 2.9375 in |
| Duty Series | Standard |
| Set Screw Thread | 7/16-20 |
| Internal Clearance | Standard |
| Retainer Type | Land Riding |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Precision Rating | ABEC 1 |
| End Cap | No |
| Outer Race Width | 1.5 in |
| O.D. Type | Spherical |
| Centerline to Front Face (in) | 1.75 |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Maximum Operating Temperature | 220 |
| Inner Race Length (in) | 3.063 |
| Seal Type | Felt Labyrinth |
| Locking Device | Double Setscrew Locking Collar |
| Misalignment Type | Static Only |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| O.D. | 130 mm |
| Inner Race Length | 3.063 in |
| Radial Static Load Capacity (lb) | 11224 |
| Outer Race OD (in) | 5.118 |
| Outer Race OD | 5.118 in |
| Expansion | No |
| Radius | 0.08 |
| Bearing Design | Non-Expansion |
| Overall Width | 3.063 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Insert Coating | Black Oxide |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Speed [Max] | 2450 rpm |
| Measure Units | Inch |
| Outer Race O.D. | 5.118 in |
| Bore Type | Round Bore |
| Locking Type | Setscrew |
| Bore Size - Inch | 2.938 |
| Operating Temperature [Max] | 220 °F |
| Inner Ring O.D. | 3.641 |
| Platform | Gold Line Ball Bearing |
| Inner Ring OD (in) | 3.641 |
| Centerline to Front Face | 1.75 in |
| Bore Size | 2.938 in |
| Housing Type | Insert Only |
| Cage Material | Brass |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Width (in) | 3.063 |
| Radial Dynamic Load Capacity | 14839 lb |
| Outer Ring Land Profile | Standard |
| Angle of Misalignment | ±2° |
| Weight | 5.915 LB |
| EAN or UPC | 662461000496 |

