- Set Screw Locking Type
- 4.625 in Overall Width
- Medium Duty Series
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Bearing Design | Non-Expansion |
| Bore Size - Inch | 3.938 |
| Expansion | No |
| Bore Type | Round Bore |
| Outer Race O.D. | 7.48 in |
| Outer Ring Land Profile | Standard |
| Bore Size | 3.938 in |
| Internal Clearance | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Rolling Element | Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 17412 |
| Operating Temperature [Max] | 220 °F |
| O.D. Type | Spherical |
| Set Screw Thread | 5/8-18 |
| Radial Dynamic Load Capacity | 17412 lb |
| End Cap | No |
| Radial Static Load Capacity (lb) | 13174 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Width | 4.625 in |
| Inch/Metric | Inch Bore |
| Speed [Max] | 1450 rpm |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact |
| Retainer Type | Land Riding |
| I.D. | 3.9375 in |
| Misalignment Type | Static Only |
| Outer Race OD | 7.48 in |
| Measure Units | Inch |
| Inner Ring OD (in) | 5.172 |
| Duty Series | Medium |
| Outer Race Width | 2.5 in |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Angle of Misalignment | ±2° |
| Centerline to Front Face (in) | 2.688 |
| Locking Device | Double Setscrew Locking Collar |
| Inner Race Length (in) | 4.625 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Static Load Capacity | 13174 lb |
| Centerline to Front Face | 2.688 in |
| Cage Material | Brass |
| Outer Race OD (in) | 7.48 |
| Housing Type | Insert Only |
| Inner Ring O.D. | 5.172 |
| Enclosure | Double Sealed |
| Locking Type | Setscrew |
| Outer Race Width (in) | 2.5 |
| O.D. | 190 mm |
| Maximum Operating Temperature | 220 |
| Precision Rating | ABEC 1 |
| Radius | 0.12 |
| Bearing Insert Coating | Black Oxide |
| Overall Width (in) | 4.625 |
| Inner Race Length | 4.625 in |
| Duty | Medium-Duty |
| Weight | 21.4 LB |
| EAN or UPC | 662461020197 |

