- Set Screw Locking Type
- 4.625 in Overall Width
- Medium Duty Series
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Maximum Operating Temperature | 220 |
| Expansion | No |
| End Cap | No |
| Bore Type | Round Bore |
| Radial Dynamic Load Capacity | 29905 lb |
| Radial Static Load Capacity (lb) | 23553 |
| Internal Clearance | Standard |
| Set Screw Thread | 5/8-18 |
| Bearing Design | Non-Expansion |
| Measure Units | Inch |
| Platform | Gold Line Ball Bearing |
| Lubrication | Lithium Complex NLGI 2 Grease |
| O.D. Type | Spherical |
| I.D. | 4.000 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Operating Temperature [Max] | 220 °F |
| Inner Race Length | 4.625 in |
| Angle of Misalignment | ±2° |
| Inner Race Heat Treat Method | Zone-Hardened |
| Centerline to Front Face (in) | 2.688 |
| Bore Size | 4 in |
| Outer Race Width | 2.5 in |
| Outer Race Width (in) | 2.5 |
| Inner Ring OD (in) | 5.172 |
| Seal Type | Felt Labyrinth |
| Outer Race OD (in) | 7.48 |
| Rolling Element | Ball Bearing |
| Duty | Medium-Duty |
| Outer Race O.D. | 7.48 in |
| Centerline to Front Face | 2.688 in |
| Radius | 0.12 |
| Locking Type | Setscrew |
| Precision Rating | ABEC 1 |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| O.D. | 190 mm |
| Overall Width | 4.625 in |
| Inner Race Length (in) | 4.625 |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Duty Series | Medium |
| Bore Size - Inch | 4 |
| Housing Type | Insert Only |
| Bearing Insert Coating | Black Oxide |
| Overall Width (in) | 4.625 |
| Speed [Max] | 1700 rpm |
| Radial Static Load Capacity | 23553 lb |
| Radial Dynamic Load Capacity (lb) | 29905 |
| Inch/Metric | Inch Bore |
| Outer Race OD | 7.48 in |
| Enclosure | Double Sealed |
| Inner Ring O.D. | 5.172 |
| Cage Material | Brass |
| Locking Device | Double Setscrew Locking Collar |
| Retainer Type | Land Riding |
| Weight | 20.8 LB |
| EAN or UPC | 662461000908 |

