- Set Screw Locking Type
- 51.6 mm Overall Width
- Standard Duty Series
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Maximum Operating Temperature | 220 |
| Platform | Gold Line Ball Bearing |
| Radius | 0.062 |
| Enclosure | Double Sealed |
| Locking Device | Double Setscrew Locking Collar |
| Outer Race Width | 1.125 in, 28.6 mm |
| Bore Shape | Straight |
| O.D. | 90 mm |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Duty | Standard-Duty |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Outer Race OD (in) | 3.5433 |
| Locking Type | Set Screws |
| Bore Size - Metric | 50 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Width | 28.6 mm |
| Inch/Metric | Metric Bore |
| Bearing Insert Coating | Black Oxide |
| Bearing Type | Ball Bearing |
| Radial Static Load Capacity (lb) | 5216 |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Seal Type | Felt Labyrinth |
| Operating Temperature [Max] | 220 °F |
| Speed [Max] | 3550 rpm |
| End Cap | No |
| Outer Race OD | 3.543 in, 90 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Spherical |
| Outer Race O.D. | 3.543 in, 90 mm |
| Angle of Misalignment | ±2° |
| Overall Width | 51.6 mm |
| Expansion | No |
| Measure Units | Metric |
| Duty Series | Standard |
| Cage Material | Brass |
| Rolling Element | Ball Bearing |
| Outer Race OD (mm) | 90 |
| Radial Dynamic Load Capacity | 7889 lb |
| Inner Race Length | 51.6 mm |
| Set Screw Thread | 3/8-24 |
| Bearing Design | Non-Expansion |
| Retainer Type | Land Riding |
| Bore Size | 50 mm |
| Weight | 2.05 LB |
| EAN or UPC | 662461000335 |

