- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Basic Dynamic Load Rating | 7889 |
| Lubrication | Relubricatable |
| Length Through Bore | 2.03125 in |
| Series | 5200C |
| O.D. | 3.54 in, 90 mm |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Seal Type | Single Lip Contact Seals |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Enclosure | Double Sealed |
| Set Screw | 3/8-24 |
| Overall Width | 51.59 mm |
| Retainer Type | Brass |
| Inch/Metric | Metric |
| Dynamic Load Rating | 48.8 kN |
| Fillet Radius | 0.062 in |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Device | Single Setscrew Locking Collar |
| I.D. | 1.97 in, 50 mm |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Bearing Design | Non-Expansion |
| Static Load Rating | 39 kN |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Seal Flinger | No |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Temperature Range [Max] | 250 °F |
| Duty | Standard-Duty |
| Width | 1.19 in, 30.16 mm |
| Flush Ground | No |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| Cage | Sheet Metal |
| Weight | 1.9 LB |
| EAN or UPC | 662461019733 |

