- Unmounted, Angular Contact Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Bore Shape | Straight |
| Material | Bearing Steel |
| Outer Race OD (in) | 4.3307 |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Outer Race OD (mm) | 110 |
| Contact Angle | 30 Degree |
| Precision Rating | ABEC 1 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inch/Metric | Metric |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Dynamic Load Rating | 70.2 kN |
| I.D. | 2.36 in, 60 mm |
| Radius | 0.08 |
| Static Load Rating | 58.5 kN |
| End Cap | No |
| Outer Race OD | 4.3307 |
| Radial Static Load Capacity (lb) | 8150 |
| O.D. | 4.33 in, 110 mm |
| Inner Race Length | 65.1 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Series | 5200C |
| Misalignment Type | Static Only |
| Expansion | No |
| Platform | Gold Line Ball Bearing |
| Bearing Type | Unmounted, Angular Contact |
| Bore Size - Metric | 60 |
| Preload Level | C3 Axial Clearance |
| Outer Ring Land Profile | Standard |
| Outer Race Width | 31.8 |
| Set Screw Thread | 3/8-24 |
| Retainer Type | Land Riding Retainer |
| O.D. Type | Cylindrical |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seal |
| Duty Series | Standard |
| Maximum Operating Temperature | 220 |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Bearing Insert Coating | Black Oxide Coated |
| Cage Material | Bearing Steel |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Measure Units | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| Flush Ground | No |
| Cage | Sheet Metal |
| Width | 1.44 in, 36.51 mm |
| Weight | 3.7 LB |
| EAN or UPC | 662461019795 |

