- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.56 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Retainer Type | Land Riding Retainer |
| Outer Race Width | 34.9 |
| Rolling Element | Ball Bearing |
| Radial Dynamic Load Capacity (lb) | 13971 |
| Bore Shape | Straight |
| Radial Static Load Capacity (lb) | 10066 |
| Maximum Operating Temperature | 220 |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| I.D. | 2.76 in, 70 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Type | Contact Seal |
| O.D. | 4.92 in, 125 mm |
| Outer Race OD (in) | 4.9213 |
| Set Screw Thread | 7/16-20 |
| Misalignment Type | Static Only |
| Outer Race OD | 4.9213 |
| Relubricatable | Yes |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Platform | Gold Line Ball Bearing |
| Dynamic Load Rating | 88.4 kN |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Race OD (mm) | 125 |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Duty Series | Standard |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 30 Degree |
| End Cap | No |
| Static Load Rating | 80 kN |
| Outer Ring Width | 1.56 in, 39.7 mm |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Size - Metric | 70 |
| Inner Race Length | 69.9 |
| O.D. Type | Cylindrical |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Series | 5200C |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Radius | 0.08 |
| Measure Units | Metric |
| Bearing Class | Normal / P0 |
| Flush Ground | No |
| Width | 1.56 in, 39.69 mm |
| Cage | Sheet Metal |
| Duplex Type | Single |
| Weight | 5.1 LB |
| EAN or UPC | 662461019832 |

