- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.63 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- 52100 high quality bearing steel
- Differentiated lubrication and sealing system
- Superior shaft stability
- Black oxide, corrosion-resistant race
- Permanent metal nameplate
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Zone-hardened inner race
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | C3 Axial Clearance |
| Duty | Standard-Duty |
| Basic Dynamic Load Rating | 14839 |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.63 in, 41.3 mm |
| Overall Width | 77.79 mm |
| Fillet Radius | 0.08 in |
| Inner Ring Width | 1.63 in, 41.3 mm |
| Bore Type | Cylindrical |
| Temperature Range [Max] | 250 °F |
| Static Load Rating | 88 kN |
| Inner Race Heat Treat Method | Zone-Hardened |
| Material | Bearing Steel |
| Retainer Type | Brass |
| Inch/Metric | Metric |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Bearing Design | Non-Expansion |
| Seal Flinger | No |
| Enclosure | Double Sealed |
| I.D. | 2.95 in, 75 mm |
| Series | 5200C |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Dynamic Load Rating | 95.6 kN |
| Set Screw | 7/16-20 |
| Length Through Bore | 3.0625 in |
| Lubrication | Relubricatable |
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Single Lip Contact Seals |
| O.D. | 5.12 in, 130 mm |
| Duplex Type | Single |
| Bearing Class | Normal / P0 |
| Cage | Sheet Metal |
| Width | 1.63 in, 41.28 mm |
| Flush Ground | No |
| Weight | 6.8 LB |
| EAN or UPC | 662461063569 |

