- Set Screw Locking Type
- 38.1 mm Overall Width
- Medium Duty Series
description
- Designed for replacement in all housed units
features
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
| Static Load Rating | 20.4 kN |
| Inch/Metric | Metric Bore |
| Retainer Type | Land Riding |
| Angle of Misalignment | ±2° |
| Radial Dynamic Load Capacity | 4381 lb |
| Dynamic Load Rating | 30.7 kN |
| Outer Race O.D. | 62 mm |
| Seal Type | Single Lip Contact |
| Outer Race OD | 62 mm |
| Radius | 0.04 |
| Bore Type | Cylindrical |
| Maximum Operating Temperature | 220 |
| Locking Type | Set Screws |
| Bore Size | 25 mm |
| Precision Rating | ABEC 1 |
| Bearing Insert Coating | Black Oxide |
| Measure Units | Metric |
| O.D. Type | Cylindrical |
| Bore Shape | Straight |
| Expansion | No |
| Inner Race Length | 1.5 in |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Outer Ring Width | 1 in |
| Inner Ring Width | 1 in |
| Overall Width | 1.5 in |
| O.D. | 62 mm |
| Operating Temperature [Max] | 220 °F |
| Cage Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Static Load Capacity (lb) | 2567 |
| I.D. | 25 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Series | 5300C |
| Contact Angle | 30 Degree |
| Speed [Max] | 5450 rpm |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| End Cap | No |
| Duty Series | Medium |
| Outer Race Width | 0.984 in, 22.2 mm |
| Bearing Type | Ball Bearing |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Outer Race OD (in) | 62 mm |
| Internal Clearance | Standard |
| Preload Level | C3 Axial Clearance |
| Bore Size - Metric | 25 |
| Misalignment Type | Static Only |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Outer Race OD (mm) | 62 |
| Set Screw Thread | 1/4-28 |
| Flush Ground | No |
| Cage | Sheet Metal |
| Width | 1 in, 25.4 mm |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| Weight | 1.0 LB |
| EAN or UPC | 662461019948 |

