- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Outer Ring Width | 1.19 in, 30.16 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Outer Race OD | 2.8346 |
| Misalignment Type | Static Only |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Static Load Rating | 29 kN |
| Bore Shape | Straight |
| Precision Rating | ABEC 1 |
| O.D. | 2.83 in, 72 mm |
| Dynamic Load Rating | 41.6 kN |
| Maximum Operating Temperature | 220 |
| Radius | 0.04 |
| Preload Level | C3 Axial Clearance |
| I.D. | 1.18 in, 30 mm |
| Rolling Element | Ball Bearing |
| Contact Angle | 30 Degree |
| Bearing Insert Coating | Black Oxide Coated |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Series | 5300C |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Radial Static Load Capacity (lb) | 3493 |
| Set Screw Thread | 5/16-24 |
| Bore Size - Metric | 30 |
| Seal Type | Contact Seal |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Inner Race Length | 42.9 |
| Retainer Type | Land Riding Retainer |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Material | Bearing Steel |
| End Cap | No |
| Duty Series | Medium |
| Inch/Metric | Metric |
| Outer Race OD (mm) | 72 |
| Outer Ring Land Profile | Standard |
| Measure Units | Metric |
| Outer Race Width | 23.8 |
| Outer Race OD (in) | 2.8346 |
| Expansion | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Flush Ground | No |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| Width | 1.19 in, 30.16 mm |
| Duplex Type | Single |
| Weight | 1.5 LB |
| EAN or UPC | 662461019962 |

