- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Extra wide outer race
- Extra wide inner race
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
| Length Through Bore | 1.9375 in |
| Outer Ring Width | 1.44 in, 36.5 mm |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Seal Type | Single Lip Contact Seals |
| Retainer Type | Brass |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.44 in, 36.5 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Locking Device | Single Setscrew Locking Collar |
| Material | Bearing Steel |
| O.D. | 3.54 in, 90 mm |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Lubrication | Relubricatable |
| Seal Flinger | No |
| Inch/Metric | Metric |
| Series | 5300C |
| Overall Width | 49.21 mm |
| I.D. | 1.57 in, 40 mm |
| Duty | Medium-Duty |
| Fillet Radius | 0.062 in |
| Set Screw | 5/16-24 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Preload Level | C3 Axial Clearance |
| Enclosure | Double Sealed |
| Basic Dynamic Load Rating | 7340 |
| Dynamic Load Rating | 60.5 kN |
| Static Load Rating | 43 kN |
| Duplex Type | Single |
| Flush Ground | No |
| Cage | Sheet Metal |
| Width | 1.44 in, 36.51 mm |
| Bearing Class | Class 6 / P6 |
| Weight | 2.2 LB |
| EAN or UPC | 662461020012 |

