- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.75 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Differentiated lubrication and sealing system
- Superior shaft stability
- Black oxide, corrosion-resistant race
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| Overall Width | 55.56 mm |
| Enclosure | Double Sealed |
| Seal Flinger | No |
| Length Through Bore | 2.1875 in |
| I.D. | 1.97 in, 50 mm |
| Series | 5300C |
| Bearing Design | Non-Expansion |
| Fillet Radius | 0.08 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Width | 1.75 in, 44.4 mm |
| Seal Type | Single Lip Contact Seals |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 85.2 kN |
| Preload Level | C3 Axial Clearance |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Set Screw | 3/8-24 |
| Contact Angle | 30 Degree |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 9752 |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Locking Device | Single Setscrew Locking Collar |
| Duty | Medium-Duty |
| Static Load Rating | 64 kN |
| Cage Material | Bearing Steel |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Retainer Type | Brass |
| O.D. | 4.33 in, 110 mm |
| Lubrication | Relubricatable |
| Duplex Type | Single |
| Flush Ground | No |
| Width | 1.75 in, 44.45 mm |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| Weight | 3.2 LB |
| EAN or UPC | 662461020067 |

