- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.5 in Width
- Bearing Steel Material
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Relubricatable | Yes |
| I.D. | 2.76 in, 70 mm |
| Preload Level | C3 Axial Clearance |
| Contact Angle | 30 Degree |
| Platform | Gold Line Ball Bearing |
| O.D. | 5.91 in, 150 mm |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Series | 5300C |
| Bearing Type | Unmounted, Angular Contact |
| Inner Race Length | 77.8 |
| Inner Ring Width | 2.5 in, 63.5 mm |
| Set Screw Thread | 7/16-20 |
| Cage Material | Bearing Steel |
| Bore Size - Metric | 70 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Seal Type | Contact Seal |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Static Load Rating | 125 kN |
| Outer Race OD (in) | 5.1181 |
| Dynamic Load Rating | 153 kN |
| Outer Ring Land Profile | Standard |
| Radial Static Load Capacity (lb) | 11224 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Precision Rating | ABEC 1 |
| Outer Race OD | 5.1181 |
| Radius | 0.08 |
| Duty Series | Medium |
| End Cap | No |
| Outer Race Width | 38.1 |
| Inch/Metric | Metric |
| Measure Units | Metric |
| Outer Race OD (mm) | 130 |
| O.D. Type | Cylindrical |
| Rolling Element | Ball Bearing |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Shape | Straight |
| Retainer Type | Land Riding Retainer |
| Cage | Sheet Metal |
| Flush Ground | No |
| Duplex Type | Single |
| Bearing Class | Class 6 / P6 |
| Width | 2.5 in, 63.5 mm |
| Weight | 6.6 LB |
| EAN or UPC | 662461020135 |

