- Concentric Locking Type
- 2 in Overall Width
- Standard Duty Series
description
- Replacement insert for expansion-type units.
features
- Bearing insert installed in brass expansion ring
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
| Inner Race Length | 2.06 in |
| End Cap | No |
| Torx Cap Screw | 10-24 X 3/4 |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Bore Size | 1.75 in |
| Outer Race Width | 1.172 in |
| Maximum Operating Temperature | 220 |
| Rolling Element | Ball Bearing |
| Locking Type | Concentric |
| Locking Device | Skwezloc® Collar |
| Overall Width (in) | 2 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Internal Clearance | Standard |
| Outer Race Width (in) | 1.172 |
| Bore Shape | Straight |
| Inner Race Length (in) | 2.06 |
| Speed [Max] | 5300 rpm |
| Retainer Type | Land Riding |
| O.D. | 3.562 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Design | Expansion |
| Inner Ring OD (in) | 2.938 |
| Centerline to Front Face | 1.25 in |
| Bearing Type | Ball Bearing |
| Inner Ring O.D. | 2.938 in |
| Radial Dynamic Load Capacity | 7901 lb |
| I.D. | 1.750 in |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Bearing Insert Coating | Black Oxide |
| Enclosure | Double Sealed |
| Radius | 0.062 |
| Radial Static Load Capacity (lb) | 5139 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Operating Temperature [Max] | 220 °F |
| Angle of Misalignment | ±2° |
| Collar OD (in) | 2.938 |
| Relubricatable | Yes |
| Outer Race OD (in) | 3.562 |
| Bore Type | Round Bore |
| Series | AR-T |
| Outer Race OD | 3.562 in |
| Duty | Standard-Duty |
| Platform | Gold Line Ball Bearing |
| Cage Material | Brass |
| Inch/Metric | Inch Bore |
| Outer Race O.D. | 3.562 in |
| Centerline to Front Face (in) | 1.25 |
| Duty Series | Standard |
| Overall Width | 2 in |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 1.75 |
| Expansion | No |
| Seal Type | Felt Labyrinth |
| Precision Rating | ABEC 1 |
| Collar O.D. | 2.938 in |
| O.D. Type | Cylindrical |
| Weight | 3.3 LB |
| EAN or UPC | 662461031421 |

