- Ball Bearing Insert
- 1 1/4 in Inside Diameter
- 3.14 in Outside Diameter
- Standard-Duty
- Skwezloc® Collar
description
- Replacement insert for expansion-type units.
features
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
- Skwezloc® bearing-to-shaft locking system
| Locking Device | Skwezloc® Collar |
| Length Through Bore | 1.75 in |
| Bearing Design | Expansion |
| Bore Type | Round Bore |
| I.D. | 1.25 in |
| Bearing Type | Ball Bearing |
| Seal Flinger | No |
| Temperature Range [Max] | 250 °F |
| Inner Race Heat Treat Method | Zone-Hardened |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Material | Black Oxide |
| Seal Type | Single Lip Contact Seals |
| Inner Ring Width | 1 3/4 in |
| Inch/Metric | Inch Bore |
| O.D. | 3.140 in |
| Fillet Radius | 0.04 in |
| Outer Ring Width | 1 in |
| Retainer Type | Brass |
| Overall Width | 1 3/4 in |
| Basic Dynamic Load Rating | 5782 |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Torx Cap Screw | 10-24x3/4 |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| O.D. Type | Cylindrical |
| Weight | 2.0 LB |
| EAN or UPC | 662461034347 |

