- Ball Bearing Insert
- 2 7/16 in Inside Diameter
- 4.718 in Outside Diameter
- Standard-Duty
- Single Setscrew Locking Collar
description
- Replacement insert for expansion-type units.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Outer Ring Width | 1.328 in |
| Overall Width | 2 9/16 in |
| Bore Type | Round Bore |
| Fillet Radius | 0.08 in |
| Basic Dynamic Load Rating | 11789 |
| Locking Device | Single Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Retainer Type | Brass |
| Inner Ring Width | 2 9/16 in |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Expansion |
| Set Screw | 3/8-24 |
| Duty | Standard-Duty |
| I.D. | 2.4375 in |
| Length Through Bore | 2.5625 in |
| Seal Type | Single Lip Contact Seals |
| O.D. Type | Cylindrical |
| Rolling Element | Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| O.D. | 4.718 in |
| Material | Black Oxide |
| Seal Flinger | No |
| Weight | 5.8 LB |
| EAN or UPC | 662461025581 |

