- Set Screw Locking Type
- 65.1 mm Overall Width
- Standard Duty Series
description
- Replacement insert for expansion-type units.
features
- Bearing insert installed in brass expansion ring
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Internal Clearance | Standard |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race OD (in) | 4.718 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Measure Units | Metric |
| Locking Device | Double Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Locking Type | Set Screws |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Angle of Misalignment | ±2° |
| End Cap | No |
| Inner Race Length | 65.1 mm |
| Overall Width | 65.1 mm |
| O.D. | 4.718 in |
| Bearing Design | Expansion |
| Radial Static Load Capacity (lb) | 8150 |
| Radial Dynamic Load Capacity | 11789 lb |
| Speed [Max] | 3000 rpm |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Outer Race OD | 4.718 in, 119.837 mm |
| Radius | 0.08 |
| Outer Race OD (mm) | 119.8372 |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Platform | Gold Line Ball Bearing |
| Inch/Metric | Metric Bore |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Outer Race Width | 1.399 in, 33.7 mm |
| Set Screw Thread | 3/8-24 |
| Expansion | No |
| Bore Size - Metric | 60 |
| Retainer Type | Land Riding |
| I.D. | 60 mm |
| Bearing Type | Ball Bearing |
| Operating Temperature [Max] | 220 °F |
| Seal Type | Felt Labyrinth |
| Maximum Operating Temperature | 220 |
| Outer Race O.D. | 4.718 in, 119.837 mm |
| Series | AR |
| Precision Rating | ABEC 1 |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Outer Ring Width | 33.7 mm |
| Enclosure | Double Sealed |
| Bore Size | 60 mm |
| Bearing Insert Coating | Black Oxide |
| Weight | 4.8 LB |
| EAN or UPC | 662461053331 |

