Sealmaster
AR 8N
Precision Right Hand Thread 3 pc Greasable Carbon Steel Race Female Rod End
Item #100737417
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
| Bearing Type | Rod End |
| Bore Size | 0.5 in |
| Length to Center of Ball | 2.125 in |
| Thread Type | UNF |
| Housing Style | Female Rod End |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Thread Direction | Right Hand |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Angle of Misalignment | ±6° |
| Configuration | Female |
| Static Radial Load [Max] | 13500 lbf |
| Housing Width | 0.5 in |
| Thread Size | 1/2-20 |
| Across Wrench Flats | 0.75 |
| Lubrication Type | Grease |
| Grade | Precision |
| Head Dia. | 1.312 in |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Base Dia. | 0.875 in |
| Type | Female Rod End |
| Ambient Temperature Range [Max] | 350 °F |
| Axial Load | 1350 lb |
| Ball Width | 0.625 in |
| Thread Length | 1.156 in |
| Ball Flat Dia. | 0.698 in |
| Relubricatable | Yes |
| Ball Dia. | 0.937 in |
| Weight | 0.315 LB |
| EAN or UPC | 662288719687 |
