Sealmaster
AR10
Precision Right Hand Thread 3 pc Rod End Carbon Steel Race Female Rod End
Item #101182498
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
| Thread Length | 1.469 in |
| Grade | Precision |
| Ambient Temperature Range [Max] | 350 °F |
| Head Dia. | 1.5 in |
| Base Dia. | 1 in |
| Ball Flat Dia. | 0.839 in |
| Thread Type | UNF |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Axial Load | 1730 lb |
| Ball Width | 0.75 in |
| Construction | Three-Piece Rod End |
| Across Wrench Flats | 0.875 |
| Configuration | Female |
| Length to Center of Ball | 2.5 in |
| Angle of Misalignment | ±8° |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Thread Size | 5/8-18 |
| Thread Direction | Right Hand |
| Lubrication Type | Grease |
| Static Radial Load [Max] | 17300 lbf |
| Ball Dia. | 1.125 in |
| Housing Style | Female Rod End |
| Housing Width | 0.562 in |
| Bearing Type | Rod End |
| Type | Female Rod End |
| Bore Size | 0.625 in |
| Weight | 0.45 LB |
| EAN or UPC | 662288718918 |
