Sealmaster
AR3
Precision Right Hand Thread 3 pc Rod End Carbon Steel Race Female Rod End
Item #101182489
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
caution
- Intended to be used on stationary shafting only.
| Length Through Bore | 0.3125 in |
| Type | Female Rod End |
| Lube Fitting | w/o Lube Fitting |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Ball Flat Dia. | 0.306 in |
| Threads per Inch | 32 |
| Construction | Three-Piece Rod End |
| Housing Width | 0.25 in |
| Misalignment Range | ±6 1/2° |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Static Load Rating [Max] | 3700 lbf |
| Length to Center of Ball | 1.062 in |
| Ball Dia. | 0.437 in |
| Housing Material | 4130 Chrome Moly Steel, Cadmium Plated |
| Bearing Type | Rod End |
| Insert Material | Aluminum Bronze |
| Grade | Precision |
| Liner | N/A |
| Thread Pitch | N/A |
| Angle of Misalignment | ±6.5° |
| Thread Direction | Right Hand |
| Lubrication | Non-Relubricatable |
| Thread Type | UNF |
| Lubrication Type | Grease |
| Ball Width | 0.312 in |
| Across Wrench Flats | 0.312 |
| Housing Style | Female Rod End |
| Axial Load | 370 lb |
| Right / Left Hand | Right Hand |
| Ambient Temperature Range [Max] | 350 °F |
| Head Dia. | 0.625 in |
| Thread Length | 0.531 in |
| Bore Size | 0.19 in |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Thread Size | 10-32 |
| Base Dia. | 0.375 in |
| Configuration | Female |
| Head Diameter | 5/8 in |
| Static Radial Load [Max] | 3700 lbf |
| Weight | 0.046 LB |
| EAN or UPC | 662288718857 |
