Sealmaster
AR6N
Precision Right Hand Thread 3 pc Greasable Carbon Steel Race Female Rod End
Item #101182494
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Thread Type | UNF |
| Relubricatable | Yes |
| Axial Load | 957 lb |
| Misalignment Range | ±6° |
| Right / Left Hand | Right Hand |
| Threads per Inch | 24 |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Type | Female Rod End |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Head Dia. | 1 in |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Grade | Precision |
| Across Wrench Flats | 0.562 |
| Ambient Temperature Range [Max] | 350 °F |
| Static Radial Load [Max] | 9570 lbf |
| Liner | N/A |
| Housing Width | 0.406 in |
| Thread Length | 0.906 in |
| Housing Material | 4130 Chrome Moly Steel, Cadmium Plated |
| Thread Size | 3/8-24 |
| Bearing Type | Rod End |
| Length to Center of Ball | 1.625 in |
| Ball Width | 0.5 in |
| Insert Material | Aluminum Bronze |
| Ball Flat Dia. | 0.517 in |
| Configuration | Female |
| Thread Direction | Right Hand |
| Bore Size | 0.375 in |
| Lubrication Type | Grease |
| Head Diameter | 1 in |
| Static Load Rating [Max] | 9570 lbf |
| Lube Fitting | w/ Lube Fitting |
| Housing Style | Female Rod End |
| Base Dia. | 0.688 in |
| Lubrication | Relubricatable |
| Angle of Misalignment | ±6° |
| Ball Dia. | 0.718 in |
| Length Through Bore | 0.5 in |
| Thread Pitch | N/A |
| Weight | 0.157 LB |
| EAN or UPC | 662288719663 |
