Sealmaster
AR8
Precision Right Hand Thread 3 pc Rod End Carbon Steel Race Female Rod End
Item #101182497
- Precision Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Housing Material | 4130 Chrome Moly Steel, Cadmium Plated |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Thread Length | 1.156 in |
| Bearing Type | Rod End |
| Configuration | Female |
| Thread Type | UNF |
| Ambient Temperature Range [Max] | 350 °F |
| Ball Flat Dia. | 0.698 in |
| Grade | Precision |
| Housing Style | Female Rod End |
| Length to Center of Ball | 2.125 in |
| Bore Size | 0.5 in |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Base Dia. | 0.875 in |
| Insert Material | Aluminum Bronze |
| Lubrication Type | Grease |
| Right / Left Hand | Right Hand |
| Liner | N/A |
| Across Wrench Flats | 0.75 |
| Thread Direction | Right Hand |
| Thread Pitch | N/A |
| Misalignment Range | ±6° |
| Housing Width | 0.5 in |
| Type | Female Rod End |
| Head Dia. | 1.312 in |
| Angle of Misalignment | ±6° |
| Head Diameter | 1 5/16 in |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Length Through Bore | 0.625 in |
| Thread Size | 1/2-20 |
| Ball Width | 0.625 in |
| Static Load Rating [Max] | 13500 lbf |
| Construction | Three-Piece Rod End |
| Threads per Inch | 20 |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Ball Dia. | 0.937 in |
| Axial Load | 1350 lb |
| Static Radial Load [Max] | 13500 lbf |
| Weight | 0.31 LB |
| EAN or UPC | 662288718901 |
