- Right Hand Precision Male Rod End
- Regreasable
- 7/16" Bore
- 7/16-20 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Axial Load | 1100 lb |
| Housing Width | 0.437 in |
| Head Dia. | 1.125 in |
| Lubrication | Relubricatable |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Liner | N/A |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Ball Width | 0.562 in |
| Ball Flat Dia. | 0.586 in |
| Ball Dia. | 0.812 in |
| Thread Length | 1.344 in |
| Thread Pitch | N/A |
| Length to Center of Ball | 2.125 in |
| Right / Left Hand | Right Hand |
| Bearing Type | Rod End |
| Lubrication Type | Grease |
| Thread Direction | Right Hand |
| Static Radial Load [Max] | 11000 lbf |
| Threads per Inch | 20 |
| Misalignment Range | ±7° |
| Static Load Rating [Max] | 11000 lbf |
| Thread Size | 7/16-20 |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 1 1/8 in |
| Angle of Misalignment | ±7° |
| Relubricatable | Yes |
| Housing Style | Male Rod End |
| Length Through Bore | 0.5625 in |
| Type | Male Rod End |
| Grade | Precision |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Ambient Temperature Range [Max] | 350 °F |
| Bore Size | 0.438 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Thread Type | UNF |
| Lube Fitting | w/ Lube Fitting |
| Configuration | Male |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Weight | 0.175 LB |
| EAN or UPC | 662288719748 |

