- Right Hand Precision Male Rod End
- Regreasable
- 1/2" Bore
- 1/2-20 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Three-piece precision construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
- One-Piece Carbon Steel Outer Race
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Thread Direction | Right Hand |
| Relubricatable | Yes |
| Housing Width | 0.5 in |
| Length to Center of Ball | 2.438 in |
| Axial Load | 1350 lb |
| Head Diameter | 1.312 in |
| Misalignment Range | ±6° |
| Grade | Precision |
| Lubrication | Relubricatable |
| Threads per Inch | 20 |
| Ambient Temperature Range [Max] | 350 °F |
| Lube Fitting | w/ Lube Fitting |
| Thread Size | 1/2-20 |
| Static Radial Load [Max] | 13500 lbf |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Construction | Three-Piece Rod End with Zerk Fitting |
| Liner | N/A |
| Thread Type | UNF |
| Housing Material | 4130 Alloy Steel, Heat Treated, w/Protective Plating for Corrosion Resistance |
| Thread Pitch | N/A |
| Ball Dia. | 0.937 in |
| Outer Material | 4130 Alloy Steel-Heat Treated-Corrosion Resistant Plating |
| Head Dia. | 1.312 in |
| Ball Flat Dia. | 0.698 in |
| Housing Style | Male Rod End |
| Length Through Bore | 0.625 in |
| Insert Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Configuration | Male |
| Ball Width | 0.625 in |
| Bore Size | 0.5 in |
| Lubrication Type | Grease |
| Right / Left Hand | Right Hand |
| Bearing Type | Rod End |
| Type | Male Rod End |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Angle of Misalignment | ±6° |
| Static Load Rating [Max] | 13500 lbf |
| Thread Length | 1.469 in |
| Weight | 0.67 LB |
| EAN or UPC | 662288718727 |

