- SEHB Series Hanger Bearing
- Beverage Duty
- 1.000 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Center to Base of Thread | 2 1/2 in |
| Housing Height | 4 1/16 in |
| Series | SEHB |
| Lubrication | Relubricatable |
| Housing Length | 3 1/8 in |
| Length Through Bore | 1.5 in |
| Locking Device | Setscrew Locking Collar |
| Hanger Type | Eccentric Drive Type |
| Threads per Inch | 14 |
| Shaft Dia. | 1 in |
| Duty Type | Beverage |
| Bearing Insert | 3-1C CR |
| Seal Type | Contact Seals |
| Thread Size | 3/4 - 14 |
| Thread Type | NPSM |
| Collar O.D. | 1 19/32 in |
| Housing Material | Cast Iron |
| Housing Width | 1 9/16 in |
| Weight | 2.2 LB |

