- 1" ID x 2" OD x 1" Inner Ring Width
- 0.781" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Heavy Duty Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Lubrication Type | Grease |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 69500 lbf |
| Ball Flat Dia. | 1.36 in |
| Angle of Misalignment B1 | ±6.5° |
| Self-Lubricating | No |
| Insert Material | N/A |
| Inner Ring Width | 1 in |
| Race Width | 0.781 in |
| Ambient Temperature Range [Max] | 350 °F |
| Spherical Diameter | 1 11/16 in |
| Static Radial Load [Max] | 69500 lbf |
| Axial Load | 13900 lb |
| Misalignment Angle B3 | ±26° |
| Outer Ring Width | 0.781 in |
| Grade | Precision |
| Seal Type | Unsealed |
| Ball Dia. | 1.687 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| I.D. | 1 in |
| O.D. | 2 in |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Construction | Heavy Duty Two Piece |
| Relubricatable | Yes |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Chamfer | 0.035 |
| Bore Size | 1 in |
| Type | Plain Spherical |
| Angle of Misalignment | ±9° |
| Ball Width | 1 in |
| Lubrication System | Thru OD |
| Weight | 0.59 LB |
| EAN or UPC | 662288722175 |

