- 1 3/4" ID x 3 1/8" OD x 1 9/16" Inner Ring Width
- 1 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Heavy Duty Precision
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Race Width | 1.25 in |
| Axial Load | 35600 lb |
| Outer Ring Width | 1 1/4 in |
| Relubricatable | Yes |
| Spherical Diameter | 2 5/8 in |
| Insert Material | N/A |
| Grade | Precision |
| I.D. | 1 3/4 in |
| Angle of Misalignment | ±8° |
| Ball Width | 1.562 in |
| Ball Flat Dia. | 2.11 in |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication System | Thru OD |
| Chamfer | 0.04 |
| Type | Plain Spherical |
| Construction | Heavy Duty Two Piece |
| Static Load Rating [Max] | 178000 lbf |
| Self-Lubricating | No |
| Bore Size | 1.75 in |
| Misalignment Angle B3 | ±20° |
| Ambient Temperature Range [Max] | 350 °F |
| Angle of Misalignment B1 | ±6° |
| O.D. | 3.125 in |
| Race Material | Carbon Steel - Corrosion Resistant Plating |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Static Radial Load [Max] | 178000 lbf |
| Seal Type | Unsealed |
| Lubrication Type | Grease |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Ball Dia. | 2.625 in |
| Inner Ring Width | 1 9/16 in |
| Weight | 2.0 LB |
| EAN or UPC | 662288722212 |

