Sealmaster
CFF10T
Precision Right Hand Thread 2 pc Rod End TEFLON Race Female Rod End
Item #101182652
- Precision Grade
- Self Lubricating Lubrication Type
- Right Hand Thread Direction
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- PTFE Liner
| Thread Direction | Right Hand |
| Housing Style | Female Rod End |
| Ball Dia. | 1.125 in |
| Bearing Type | Rod End |
| Base Dia. | 1 in |
| Ball Flat Dia. | 0.839 in |
| Construction | Two-Piece Rod End |
| Configuration | Female |
| Bore Size | 0.625 in |
| Type | Female Rod End |
| Axial Load | 546 lb |
| Ambient Temperature Range [Max] | 250 °F |
| Lubrication Type | Self Lubricating |
| Thread Size | 5/8-18 |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Head Dia. | 1.5 in |
| Static Radial Load [Max] | 5460 lbf |
| Length to Center of Ball | 2.5 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Across Wrench Flats | 0.875 |
| Housing Width | 0.562 in |
| Liner | TEFLON |
| Race Material | Teflon |
| Ball Width | 0.75 in |
| Grade | Precision |
| Thread Length | 1.344 in |
| Angle of Misalignment | ±8° |
| Thread Type | UNF |
| Weight | 0.415 LB |
| EAN or UPC | 662288721048 |
