- Commercial Rod End
- 1/4-28 Right Hand Female to Right Hand Male Thread
- Non-Relubricatable
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- PTFE Liner
- Y Stud
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Static Radial Load [Max] | 1550 lbf |
| Race Material | Teflon |
| Thread Type | UNF |
| Ball Width | 0.375 in |
| Type | Female Rod End |
| Head Dia. | 0.75 in |
| Configuration | Female |
| Base Dia. | 0.469 in |
| Ball Flat Dia. | 0.331 in |
| Ambient Temperature Range [Max] | 250 °F |
| Housing Style | Female Rod End |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Axial Load | 155 lb |
| Liner | TEFLON |
| Construction | Two-Piece Rod End with Stud |
| Bearing Type | Rod End |
| Stud Material | Carbon Steel - Corrosion Resistant Plating |
| Thread Direction | Right Hand |
| Grade | Precision |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Thread Size | 1/4-28 |
| Length to Center of Ball | 1.312 in |
| Stud Length to Center of Ball | 1.047 in |
| Threads per Inch | 28 |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Lube Fitting | w/o Lube Fitting |
| Stud Thread Length | 0.5 in |
| Misalignment Angle B3 | ±23.7° |
| Housing Width | 0.281 in |
| Stud Len to Hex | 0.562 in |
| Misalignment Range | ±25° |
| Insert Material | N/A |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication Type | Self Lubricating |
| Ball Dia. | 0.5 in |
| Across Wrench Flats | 0.375 |
| Bore Size | 0.25 in |
| Lubrication | Non-Relubricatable |
| Stud Type | Integral Ball Stud |
| Thread Length | 0.656 in |
| Weight | 0.075 LB |
| EAN or UPC | 662288721376 |

