- Commercial Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- CFF female commercial rod ends combine a higher strength two-piece design for heavier static load. The two-piece design provides a greater housing cross section and increased load capacity than three-piece rod ends with like housing materials. Provides a lower-cost alternative for applications requiring a higher static load capacity.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
- Labeling machinery
- Material handling
- Mining machinery
- Off-road equipment
- Packaging
- Printing
- Recreational equipment
- Textile
- Transportation equipment
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Thread Length | 0.656 in |
| Length to Center of Ball | 1.375 in |
| Misalignment Range | ±7° |
| Construction | Two-Piece Rod End |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Lubrication | Non-Relubricatable |
| Housing Width | 0.344 in |
| Housing Style | Female Rod End |
| Bearing Type | Rod End |
| Grade | Commercial |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 0.313 in |
| Static Radial Load [Max] | 3800 lbf |
| Insert Material | N/A |
| Race Material | Teflon |
| Lubrication Type | Grease |
| Ball Dia. | 0.625 in |
| Base Dia. | 0.531 in |
| Thread Size | 5/16-24 |
| Thread Type | UNF |
| Length Through Bore | 7/16 in |
| Head Diameter | 7/8 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Right / Left Hand | Right Hand |
| Threads per Inch | 24 |
| Axial Load | 380 lb |
| Liner | N/A |
| Head Dia. | 0.875 in |
| Static Load Rating [Max] | 3,800.00 lbf |
| Thread Pitch | N/A |
| Angle of Misalignment | ±7° |
| Lube Fitting | w/o Lube Fitting |
| Configuration | Female |
| Ambient Temperature Range [Max] | 350 °F |
| Ball Flat Dia. | 0.447 in |
| Ball Width | 0.437 in |
| Across Wrench Flats | 0.437 |
| Type | Female Rod End |
| Thread Direction | Right Hand |
| Weight | 0.081 LB |
| EAN or UPC | 662288724650 |

