- Commercial Rod End
- 5/16-24 Right Hand Female to Right Hand Male Thread
- Regreasable
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- Y Stud
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ambient Temperature Range [Max] | 350 °F |
| Misalignment Angle B3 | ±24.8° |
| Housing Style | Female Rod End |
| Base Dia. | 0.531 in |
| Head Dia. | 0.875 in |
| Thread Size | 5/16-24 |
| Lube Fitting | w/ Lube Fitting |
| Thread Length | 0.656 in |
| Stud Thread Length | 0.594 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Configuration | Female |
| Length to Center of Ball | 1.375 in |
| Insert Material | N/A |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Stud Len to Hex | 0.687 in |
| Ball Dia. | 0.625 in |
| Grade | Commercial |
| Construction | Two-Piece Rod End with Y Stud and Zerk Fitting |
| Housing Width | 0.344 in |
| Bore Size | 0.313 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Stud Material | Carbon Steel - Corrosion Resistant Plating |
| Stud Length to Center of Ball | 1.234 in |
| Ball Flat Dia. | 0.447 in |
| Misalignment Range | ±25° |
| Ball Width | 0.437 in |
| Across Wrench Flats | 0.437 |
| Thread Direction | Right Hand |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Axial Load | 380 lb |
| Stud Type | Integral Ball Stud |
| Type | Female Rod End |
| Bearing Type | Rod End |
| Race Material | Teflon |
| Static Radial Load [Max] | 3800 lbf |
| Lubrication Type | Grease |
| Weight | 0.11 LB |
| EAN or UPC | 662288724681 |

