- Commercial Grade
- Grease Lubrication Type
- Right Hand Thread Direction
description
- CFF female commercial rod ends combine a higher strength two-piece design for heavier static load. The two-piece design provides a greater housing cross section and increased load capacity than three-piece rod ends with like housing materials. Provides a lower-cost alternative for applications requiring a higher static load capacity.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
- Labeling machinery
- Material handling
- Mining machinery
- Off-road equipment
- Packaging
- Printing
- Recreational equipment
- Textile
- Transportation equipment
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Lubrication | Non-Relubricatable |
| Thread Direction | Right Hand |
| Head Diameter | 1 in |
| Configuration | Female |
| Ball Flat Dia. | 0.517 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Width | 0.5 in |
| Static Radial Load [Max] | 5000 lbf |
| Angle of Misalignment | ±6° |
| Bearing Type | Rod End |
| Ball Dia. | 0.718 in |
| Axial Load | 500 lb |
| Across Wrench Flats | 0.562 |
| Misalignment Range | ±6° |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 1/2 in |
| Right / Left Hand | Right Hand |
| Ambient Temperature Range [Max] | 350 °F |
| Grade | Commercial |
| Thread Length | 0.781 in |
| Lubrication Type | Grease |
| Base Dia. | 0.688 in |
| Static Load Rating [Max] | 5,000.00 lbf |
| Insert Material | N/A |
| Type | Female Rod End |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Construction | Two-Piece Rod End |
| Liner | N/A |
| Head Dia. | 1 in |
| Thread Size | 3/8-24 |
| Bore Size | 0.375 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Threads per Inch | 24 |
| Length to Center of Ball | 1.625 in |
| Housing Style | Female Rod End |
| Housing Width | 0.406 in |
| Weight | 0.11 LB |
| EAN or UPC | 662288724698 |

