- Commercial Rod End
- 3/8-24 Right Hand Female to Right Hand Male Thread
- Regreasable
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- Y Stud
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Bearing Type | Rod End |
| Misalignment Angle B3 | ±22.6° |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Misalignment Range | ±25° |
| Ambient Temperature Range [Max] | 350 °F |
| Thread Length | 0.781 in |
| Stud Len to Hex | 0.906 in |
| Length to Center of Ball | 1.625 in |
| Thread Direction | Right Hand |
| Base Dia. | 0.688 in |
| Housing Width | 0.406 in |
| Insert Material | N/A |
| Thread Size | 3/8-24 |
| Lubrication Type | Grease |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Width | 0.5 in |
| Head Dia. | 1 in |
| Ball Dia. | 0.718 in |
| Stud Type | Integral Ball Stud |
| Lubrication | Relubricatable |
| Stud Thread Length | 0.813 in |
| Housing Style | Female Rod End |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Bore Size | 0.375 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Thread Type | UNF |
| Ball Flat Dia. | 0.517 in |
| Grade | Commercial |
| Across Wrench Flats | 0.562 |
| Axial Load | 500 lb |
| Lube Fitting | w/ Lube Fitting |
| Configuration | Female |
| Construction | Two-Piece Rod End with Y Stud and Zerk Fitting |
| Stud Length to Center of Ball | 1.54 in |
| Type | Female Rod End |
| Stud Material | Carbon Steel - Corrosion Resistant Plating |
| Relubricatable | Yes |
| Threads per Inch | 24 |
| Static Radial Load [Max] | 5000 lbf |
| Weight | 0.19 LB |
| EAN or UPC | 662288724735 |

