Sealmaster
CFF7T
Precision Right Hand Thread 2 pc Rod End TEFLON Race Female Rod End
Item #101182650
- Precision Grade
- Self Lubricating Lubrication Type
- Right Hand Thread Direction
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Female External Threads
- PTFE Liner
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Across Wrench Flats | 0.625 |
| Thread Direction | Right Hand |
| Misalignment Range | ±7° |
| Ball Flat Dia. | 0.586 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Axial Load | 316 lb |
| Lube Fitting | w/o Lube Fitting |
| Angle of Misalignment | ±7° |
| Thread Size | 7/16-20 |
| Ball Width | 0.562 in |
| Ball Dia. | 0.812 in |
| Head Dia. | 1.125 in |
| Liner | TEFLON |
| Static Load Rating [Max] | 3160 lbf |
| Bearing Type | Rod End |
| Grade | Precision |
| Type | Female Rod End |
| Housing Width | 0.437 in |
| Head Diameter | 1 1/8 in |
| Lubrication Type | Self Lubricating |
| Length to Center of Ball | 1.812 in |
| Lubrication | Self-Lubricating |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Insert Material | N/A |
| Race Material | Teflon |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Length Through Bore | 0.5625 in |
| Bore Size | 0.438 in |
| Thread Length | 0.906 in |
| Construction | Two-Piece Rod End |
| Static Radial Load [Max] | 3160 lbf |
| Threads per Inch | 20 |
| Base Dia. | 0.75 in |
| Thread Type | UNF |
| Ambient Temperature Range [Max] | 250 °F |
| Configuration | Female |
| Housing Style | Female Rod End |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Weight | 0.18 LB |
| EAN or UPC | 662288721024 |
