- Commercial Female Rod End
- 5/8" Bore
- 5/8-18 Left Hand Thread
- Non-Relubricatable
- Two-Piece Design
description
- CFF female commercial rod ends combine a higher strength two-piece design for heavier static load. The two-piece design provides a greater housing cross section and increased load capacity than three-piece rod ends with like housing materials. Provides a lower-cost alternative for applications requiring a higher static load capacity.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
- Labeling machinery
- Material handling
- Mining machinery
- Off-road equipment
- Packaging
- Printing
- Recreational equipment
- Textile
- Transportation equipment
features
- Outer member is made of carbon steel with protective plating for corrosion resistance
- Race is made of plated carbon steel
- Ball is made of alloy steel, heat-treated and chrome-plated
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Static Load Rating [Max] | 10,000.00 lbf |
| Thread Pitch | N/A |
| Ball Dia. | 1 1/8 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Across Wrench Flats | 7/8 in |
| Bore Size | 0.625 in - 5/8 in |
| Bearing Type | Plain Bearing |
| Misalignment Range | ±8° |
| Liner | N/A |
| Thread Type | UNF |
| Ball Material | Chrome Plated 52100 Steel |
| Right / Left Hand | Left Hand |
| Threads per Inch | 18 |
| Grade | Commercial |
| Thread Size | 5/8 |
| Length Through Bore | 3/4 in |
| Head Diameter | 1 1/2 in |
| Housing Width | 9/16 in |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Insert Material | N/A |
| Base Dia. | 1 in |
| Ball Flat Dia. | 27/32 in |
| Weight | 0.835 LB |
| EAN or UPC | 662288725404 |

