- Commercial Rod End
- 3/8-24 Left Hand Female to Right Hand Male Thread
- Regreasable
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 950 to 25,200 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Material | Alloy Steel, Heat Treated & Chrome Plated |
| Lubrication | Relubricatable |
| Misalignment Range | ±25° |
| Insert Material | N/A |
| Thread Size | 3/8 |
| Threads per Inch | 24 |
| Grade | Commercial |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Left Hand Female to Right Hand Male |
| Stud Type | Integral Ball Stud |
| Thread Type | UNF |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.19 LB |
| EAN or UPC | 662288725312 |

