- Left Hand Commercial Male Rod End
- Regreasable
- 1/4" Bore
- 1/4-28 Thread
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 950 to 25,200 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Bearing Type | Plain Bearing |
| Threads per Inch | 28 |
| Misalignment Range | ±8° |
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Thread Type | UNF |
| Ball Flat Dia. | 0.331 in |
| Liner | N/A |
| Thread Size | 1/4 |
| Insert Material | N/A |
| Ball Dia. | 1/2 in |
| Housing Width | 1/4 in |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Thread Pitch | N/A |
| Length Through Bore | 0.375 in |
| Head Diameter | 3/4 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Left Hand |
| Grade | Commercial |
| Bore Size | 0.250 in - 1/4 in |
| Static Load Rating [Max] | 2000 lbf |
| Weight | 0.05 LB |
| EAN or UPC | 662288725510 |

