- Left Hand Commercial Male Rod End
- Regreasable
- 7/16" Bore
- 7/16-20 Thread
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Left-Hand Threads
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Length to Center of Ball | 2.125 in |
| Bore Size | 0.438 in |
| Length Through Bore | 0.5625 in |
| Configuration | Male |
| Lubrication Type | Grease |
| Liner | N/A |
| Type | Male Rod End |
| Misalignment Range | ±7° |
| Lube Fitting | w/ Lube Fitting |
| Ball Dia. | 0.812 in |
| Housing Style | Male Rod End |
| Axial Load | 650 lb |
| Housing Width | 0.437 in |
| Insert Material | N/A |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Construction | Two-Piece Rod End with Zerk Fitting |
| Thread Length | 1.344 in |
| Thread Type | UNF |
| Thread Direction | Left Hand |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Right / Left Hand | Left Hand |
| Ambient Temperature Range [Max] | 350 °F |
| Angle of Misalignment | ±7° |
| Head Diameter | 1 1/8 in |
| Thread Size | 7/16-20 |
| Bearing Type | Rod End |
| Head Dia. | 1.125 in |
| Static Radial Load [Max] | 6500 lbf |
| Thread Pitch | N/A |
| Ball Width | 0.562 in |
| Ball Flat Dia. | 0.586 in |
| Threads per Inch | 20 |
| Grade | Commercial |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 6500 lbf |
| Weight | 0.155 LB |
| EAN or UPC | 662288725633 |

