- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Static Radial Load [Max] | 41100 lbf |
| Axial Load | 8220 lb |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Ambient Temperature Range [Max] | 350 °F |
| Race Material | Carbon Steel - Corrosion Resistant Coating |
| Grade | Commercial |
| Construction | Two Piece |
| Chamfer | 0.045 |
| Seal Type | Unsealed |
| Inner Ring Width | 7/8 in |
| Type | Plain Spherical |
| I.D. | 7/8 in |
| Bore Size | 0.875 in |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Angle of Misalignment | ±9.5° |
| O.D. | 1.563 in |
| Spherical Diameter | 1 5/16 in |
| Misalignment Angle B3 | ±16° |
| Self-Lubricating | No |
| Ball Flat Dia. | 0.98 in |
| Race Width | 0.703 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Outer Ring Width | 0.703 in |
| Ball Width | 0.875 in |
| Ball Dia. | 1.312 in |
| Relubricatable | Yes |
| Lubrication System | Thru OD |
| Angle of Misalignment B1 | ±7° |
| Static Load Rating [Max] | 41100 lbf |
| Lubrication Type | Grease |
| Weight | 0.27 LB |
| EAN or UPC | 662288721772 |

