- 1" ID x 1 3/4" OD x 1" Inner Ring Width
- 0.797" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
- Labeling machinery
- Material handling
- Mining machinery
- Off-road equipment
- Packaging
- Printing
- Recreational equipment
- Textile
- Transportation equipment
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
| Misalignment Angle B3 | ±16° |
| Chamfer | 0.045 |
| Axial Load | 10940 lb |
| Ball Width | 1 in |
| Angle of Misalignment | ±9.5° |
| Seal Type | Unsealed |
| Static Radial Load [Max] | 54700 lbf |
| Self-Lubricating | No |
| Ambient Temperature Range [Max] | 350 °F |
| Race Material | Carbon Steel - Corrosion Resistant Coating |
| Ball Flat Dia. | 1.118 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Construction | Two Piece |
| Ball Dia. | 1.5 in |
| Lubrication System | Thru OD |
| Inner Ring Width | 1 in |
| Type | Plain Spherical |
| O.D. | 1.75 in |
| Bore Size | 1 in |
| Spherical Diameter | 1 1/2 in |
| Static Load Rating [Max] | 54,700.00 lbf |
| Angle of Misalignment B1 | ±7° |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| I.D. | 1 in |
| Relubricatable | Yes |
| Insert Material | N/A |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Grade | Commercial |
| Lubrication Type | Grease |
| Outer Ring Width | 0.797 in |
| Race Width | 0.797 in |
| Weight | 0.38 LB |
| EAN or UPC | 662288721789 |

