- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
| Lubrication System | Thru OD |
| Lubrication Type | Grease |
| I.D. | 1/4 in |
| Angle of Misalignment | ±13.5° |
| Axial Load | 980 lb |
| Self-Lubricating | No |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Spherical Diameter | 1/2 in |
| Seal Type | Unsealed |
| Inner Ring Width | 0.343 in |
| Race Width | 0.25 in |
| Type | Plain Spherical |
| Ball Flat Dia. | 0.364 in |
| Angle of Misalignment B1 | ±9° |
| Insert Material | N/A |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Ball Width | 0.343 in |
| Ambient Temperature Range [Max] | 350 °F |
| O.D. | 0.656 in |
| Outer Ring Width | 1/4 in |
| Static Load Rating [Max] | 4900 lbf |
| Static Radial Load [Max] | 4900 lbf |
| Enclosure | Unsealed |
| Relubricatable | Yes |
| Grade | Commercial |
| Construction | Two Piece |
| Ball Dia. | 0.5 in |
| Chamfer | 0.025 |
| Race Material | Carbon Steel - Corrosion Resistant Coating |
| Bore Size | 0.25 in |
| Misalignment Angle B3 | ±30° |
| Weight | 0.02 LB |
| EAN or UPC | 662288721697 |

