- 5/16" ID x 3/4" OD x 3/8" Inner Ring Width
- 0.281" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Industrial fans
- Labeling machinery
- Material handling
- Mining machinery
- Off-road equipment
- Farm and garden machinery
- Food processing
- Exercise machines
- Bottling equipment
- Bakeries
- Dairy industry
- Construction machinery
- Agricultural equipment
- Textile
- Printing
- Recreational equipment
- Packaging
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
| Axial Load | 1290 lb |
| Misalignment Angle B3 | ±26° |
| Outer Ring Width | 0.281 in |
| Angle of Misalignment | ±12° |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Ambient Temperature Range [Max] | 350 °F |
| Ball Flat Dia. | 0.419 in |
| Static Radial Load [Max] | 6450 lbf |
| Lubrication Type | Grease |
| O.D. | 0.75 in |
| Self-Lubricating | No |
| Spherical Diameter | 9/16 in |
| I.D. | 5/16 in |
| Lubrication System | Thru OD |
| Type | Plain Spherical |
| Race Material | Carbon Steel - Corrosion Resistant Coating |
| Ball Width | 0.375 in |
| Angle of Misalignment B1 | ±8° |
| Relubricatable | Yes |
| Insert Material | N/A |
| Chamfer | 0.025 |
| Inner Ring Width | 3/8 in |
| Construction | Two Piece |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Race Width | 0.281 in |
| Static Load Rating [Max] | 6,450.00 lbf |
| Enclosure | Unsealed |
| Seal Type | Unsealed |
| Ball Dia. | 0.562 in |
| Bore Size | 0.313 in |
| Grade | Commercial |
| Weight | 0.03 LB |
| EAN or UPC | 662288721703 |

