- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
| Ball Width | 0.437 in |
| Seal Type | Unsealed |
| Ambient Temperature Range [Max] | 350 °F |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication Type | Grease |
| Misalignment Angle B3 | ±20.5° |
| Lubrication System | Thru OD |
| Type | Plain Spherical |
| Ball Dia. | 0.687 in |
| Enclosure | Unsealed |
| Chamfer | 0.035 |
| Relubricatable | Yes |
| Construction | Two Piece |
| Angle of Misalignment B1 | ±6.5° |
| Static Load Rating [Max] | 10200 lbf |
| Static Radial Load [Max] | 10200 lbf |
| Race Width | 0.343 in |
| Spherical Diameter | 11/16 in |
| Angle of Misalignment | ±9.5° |
| O.D. | 0.906 in |
| Race Material | Carbon Steel - Corrosion Resistant Coating |
| Inner Ring Width | 7/16 in |
| Insert Material | N/A |
| Grade | Commercial |
| Outer Ring Width | 0.343 in |
| Bore Size | 0.438 in |
| Axial Load | 2040 lb |
| Ball Flat Dia. | 0.53 in |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Self-Lubricating | No |
| I.D. | 7/16 in |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Weight | 0.05 LB |
| EAN or UPC | 662288721727 |

