- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bottling equipment
- Bakeries
- Exercise machines
- Farm and garden machinery
- Dairy industry
- Construction machinery
- Mining machinery
- Off-road equipment
- Packaging
- Material handling
- Food processing
- Industrial fans
- Labeling machinery
- Recreational equipment
- Printing
- Textile
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel race
| O.D. | 1 in |
| Angle of Misalignment | ±10° |
| Spherical Diameter | 0.781 in |
| Ambient Temperature Range [Max] | 350 °F |
| Outer Ring Width | 0.39 in |
| Lubrication System | Thru OD |
| Insert Material | N/A |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Chamfer | 0.035 |
| Inner Ring Width | 1/2 in |
| Enclosure | Unsealed |
| Construction | Two Piece |
| Race Width | 0.39 in |
| Misalignment Angle B3 | ±20° |
| Race Material | Carbon Steel - Corrosion Resistant Coating |
| Ball Flat Dia. | 0.6 in |
| I.D. | 1/2 in |
| Relubricatable | Yes |
| Bore Size | 0.5 in |
| Lubrication Type | Grease |
| Self-Lubricating | No |
| Ball Width | 0.5 in |
| Seal Type | Unsealed |
| Type | Plain Spherical |
| Angle of Misalignment B1 | ±7° |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Static Load Rating [Max] | 13,600.00 lbf |
| Static Radial Load [Max] | 13600 lbf |
| Axial Load | 2720 lb |
| Grade | Commercial |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Ball Dia. | 0.781 in |
| Weight | 0.065 LB |
| EAN or UPC | 662288721734 |
| NSN Number | 3120-01-114-3855 |

