Sealmaster
COR10
COR Series Two-Piece Corrosion-Resistant Precision Spherical Bearing
Item #101182759
- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-piece Corrosion Resistant Precision
- Heat Treated, Stainless Steel Ball
- Heat Treated, Stainless Steel Race
- Groove and Lubrication Hole in Race
| Outer Ring Width | 1/2 in |
| Outer Race Material | Stainless Steel, Heat Treated |
| Misalignment Angle B3 | ±18.5° |
| Ball Material | Stainless Steel-Heat Treated |
| Outer Material | Stainless Steel-Heat Treated |
| I.D. | 5/8 in |
| Inner Ring Width | 5/8 in |
| Angle of Misalignment | ±9° |
| Seal Type | Unsealed |
| Chamfer | 0.035 |
| Axial Load | 7200 lb |
| Type | Plain Spherical |
| Lubrication System | Thru OD |
| Spherical Diameter | 0.968 in |
| Angle of Misalignment B1 | ±6.5° |
| Self-Lubricating | No |
| Ball Dia. | 0.968 in |
| Insert Material | N/A |
| Static Radial Load [Max] | 36000 lbf |
| Ball Flat Dia. | 0.739 in |
| Enclosure | Unsealed |
| Relubricatable | Yes |
| Grade | Precision |
| Ball Width | 0.625 in |
| Lubrication Type | Grease |
| Bore Size | 0.625 in |
| Race Width | 0.5 in |
| Static Load Rating [Max] | 36000 lbf |
| Ambient Temperature Range [Max] | 500 °F |
| Race Material | Stainless Steel - Heat Treated |
| Construction | Corrosion Resistant Two Piece |
| O.D. | 1.188 in |
| Weight | 0.11 LB |
| EAN or UPC | 662288721864 |
