Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFRS-PN24T RMW

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101694212
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Housing Construction One Piece
Bore Size - Inch 1.5
Seal Type Triple Lip Contact
Measure Units Inch
End Cap Yes
Special Features Reduced Maintenance
Mounted Unit Duty Standard Duty
T Core 3.5
Centerline to Front Face (in) 1.15625
Internal Clearance Standard
Flange Type 4-Bolt Flange
Replaceable Insert Yes
Housing Material Stainless Steel
Relubricatable No
Housing Base Solid
Inner Race Length 1.766 in
Maximum Operating Temperature 220
Overall Height (in) 1.8125
Inner Race Length (in) 1.765625
Collar O.D. 2.688 in
Bearing Insert Coating Phosphorus Nickel
Duty Series Standard
Certifications IP69K
Bolt Size 0.438 in
Foot Height (in) 0.5625
Bore Size 1.5 in
Housing Color Silver
Centerline to Front Face 1.156 in
Pilot Configuration No Pilot
Angle of Misalignment ±2°
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Center-to-Center Length (in) 3.2500
Inch/Metric Inch
Backside Shield/Seal Backside Shield included loose in box
Inner Race Heat Treat Method Zone-Hardened
Bolt Center-to-Center Length 3.25 in
Collar OD (in) 2.6875
Insert No. SK-2540
Foot Height 0.563 in
Bore Shape Straight
Locking Type Concentric
Bearing Design Non-Expansion
Shaft Dia. 1.5 in
Expansion No
Bolt Size (in) 0.4375
Outer Ring Land Profile Tapered
Speed [Max] 1750 rpm
Platform PN Gold
Overall Height 1.813 in
Retainer Type Land Riding
Locking Device Skwezloc® Concentric Collar
Bearing Type Ball Bearing
Operating Temperature [Max] 220 °F
Misalignment Type Static Only
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Series CRBFRS-PN-T
Weight 4.59 LB
EAN or UPC 662461353196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison