Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFS-PN16

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101992076
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Locking Device Setscrew Locking Collar
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 0.813 in
Seal Type Triple Lip Contact
Overall Height 1.435 in
Bolt Center-to-Center Length 2.75 in
Shaft Dia. 1 in
Bolt Size (in) 0.4375
Misalignment Type Static Only
Bore Size 1 in
Bore Shape Straight
Inch/Metric Inch
Expansion No
Retainer Type Land Riding
Centerline to Front Face (in) 0.8125
Replaceable Insert Yes
Bearing Type Ball Bearing
Pilot Configuration No Pilot
Housing Construction One Piece
Insert No. PN-16
Outer Ring Land Profile Standard
T Core 2.38
Bore Size - Inch 1
Measure Units Inch
Flange Type 4-Bolt Flange
End Cap Yes
Duty Series Standard
Certifications IP69K
Maximum Operating Temperature 220
Relubricatable Yes
Inner Ring O.D. 1.37 in
Series CRBFS
Housing Base Solid
Platform PN Gold
Inner Race Length 1.373 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Locking Type Set Screws
Housing Material Stainless Steel
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Internal Clearance Standard
Bearing Design Non-Expansion
Bearing Insert Coating Phosphorus Nickel
Bolt Center-to-Center Length (in) 2.7500
Mounted Unit Duty Standard Duty
Speed [Max] 2700 rpm
Inner Race Length (in) 1.3725
Overall Height (in) 1.435
Foot Height (in) 0.53
Operating Temperature [Max] 220 °F
Foot Height 0.53 in
Housing Color Silver
Inner Ring OD (in) 1.37
Backside Shield/Seal Backside Shield included loose in box
Angle of Misalignment ±2°
Bolt Size 0.438 in
Weight 2.4 LB
EAN or UPC 662461341230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison