High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant - Reduced Maintenance - Lubed for Life
Bolt Center-to-Center Length
3.625 in
Flange Type
4-Bolt Flange
Measure Units
Inch
Centerline to Front Face (in)
1.0625
Bore Size - Inch
1.25
Retainer Type
Land Riding
Housing Color
Silver
Backside Shield/Seal
Backside Shield included loose in box
Speed [Max]
2000 rpm
Collar O.D.
2.438 in
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Bearing Insert Coating
Phosphorus Nickel
Bore Shape
Straight
Misalignment Type
Static Only
Shaft Dia.
1.25 in
Housing Base
Solid
T Core
3.3130000000000002
Foot Height (in)
0.578125
Seal Type
Triple Lip Contact
Angle of Misalignment
±2°
Housing Construction
One Piece
Expansion
No
Foot Height
0.578 in
Bolt Size (in)
0.5
Internal Clearance
Standard
Overall Height (in)
1.8125
Certifications
IP69K
Centerline to Front Face
1.063 in
Bore Size
1.25 in
Special Features
Reduced Maintenance
Mounted Unit Duty
Standard Duty
Locking Device
Skwezloc® Concentric Collar
Collar OD (in)
2.4375
Pilot Configuration
No Pilot
Relubricatable
No
Overall Height
1.813 in
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Inner Race Length
1.75 in
Duty Series
Standard
Maximum Operating Temperature
220
Replaceable Insert
Yes
End Cap
Yes
Platform
PN Gold
Inner Race Length (in)
1.75
Housing Material
Stainless Steel
Bolt Size
0.5 in
Operating Temperature [Max]
220 °F
Series
CRBFS
Insert No.
PN-20T
Bearing Design
Non-Expansion
Bearing Type
Ball Bearing
Locking Type
Concentric
Inch/Metric
Inch
Inner Race Heat Treat Method
Zone-Hardened
Outer Ring Land Profile
Tapered
Bolt Center-to-Center Length (in)
3.6250
Weight
1.968 LB
EAN or UPC
662461369159
We're here for you
with Service Centers across the country - We have your back