Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFS-PN31T RMW

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101677973
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • USDA H1 complaint food grade grease
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Inner Race Heat Treat Method Zone-Hardened
Retainer Type Land Riding
Inner Race Length 2.094 in
Bore Size - Inch 1.938
Shaft Dia. 1.9375 in
Expansion No
Inner Race Length (in) 2.094
Overall Height (in) 2.219
Bolt Size 0.563 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Overall Width 5.63 in
Mounted Unit Duty Standard Duty
Bearing Insert Coating Phosphorus Nickel
Duty Series Standard
Backside Shield/Seal Backside Shield included loose in box
Angle of Misalignment ±2°
Foot Height (in) 0.563
Collar OD (in) 3.375
Centerline to Front Face 1.344 in
Inch/Metric Inch
Internal Clearance Standard
Collar O.D. 3.375 in
Overall Height 2.219 in
Housing Construction One Piece
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Misalignment Type Static Only
Bolt Center-to-Center Length 4.375 in
Bore Size 1.938 in
Maximum Operating Temperature 220
Housing Material Stainless Steel
Special Features Reduced Maintenance
Bearing Design Non-Expansion
Platform PN Gold
Foot Height 0.563 in
Pilot Configuration No Pilot
Bore Shape Straight
Housing Width (in) 1.344
Housing Base Solid
Housing Color Silver
Locking Device Skwezloc® Concentric Collar
Bearing Type Ball Bearing
Bolt Size (in) 0.5625
Bolt Center-to-Center Length (in) 4.3750
Certifications IP69K
Insert No. PN-31T
Measure Units Inch
Seal Type Triple Lip Contact
Locking Type Concentric
Housing Width 1.344 in
Overall Width (in) 5.63
Operating Temperature [Max] 220 °F
End Cap Yes
Centerline to Front Face (in) 1.344
Outer Ring Land Profile Tapered
Flange Type 4-Bolt Flange
Speed [Max] 1500 rpm
Series CRBFS
Replaceable Insert Yes
Relubricatable No
Weight 6.7 LB
EAN or UPC 662461371077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison