High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant - Reduced Maintenance - Lubed for Life
Housing Construction
One Piece
Bolt Center-to-Center Length
4.594 in
Angle of Misalignment
±2°
Locking Device
Skwezloc® Concentric Collar
Series
CRBFTRS-PN-T RMW
Expansion
No
Foot Height (in)
0.579
Bore Size
1.5 in
Shaft Dia.
1.5 in
Collar O.D.
2.689 in
Bearing Design
Non-Expansion
Bolt Size (in)
0.4375
Bore Shape
Straight
Housing Material
Cast Iron
Seal Type
Triple Lip Contact
Overall Length (in)
6.189
Pilot Configuration
No Pilot
Centerline to Front Face (in)
0.89
Retainer Type
Land Riding
Bolt Center-to-Center Length (in)
4.5940
Centerline to Front Face
0.89 in
End Cap
Yes
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Insert No.
SK-2540
Special Features
Reduced Maintenance
Flange Type
2-Bolt Flange
Measure Units
Inch
Inch/Metric
Inch
Bolt Size
0.438 in
Replaceable Insert
Yes
Collar OD (in)
2.688976
Locking Type
Concentric
Outer Ring Land Profile
Tapered
Housing Base
Solid
Duty Series
Standard
Overall Length
6.189 in
Overall Height to Inner Ring (in)
1.78
Speed [Max]
1750 rpm
Relubricatable
No
Bore Size - Inch
1.5
Maximum Operating Temperature
220
Foot Height
0.579 in
Overall Height to Inner Ring
1.78 in
Bearing Insert Coating
Phosphorus Nickel
Backside Shield/Seal
Backside Shield included loose in box
Misalignment Type
Static Only
Platform
PN Gold
Mounted Unit Duty
Standard Duty
Operating Temperature [Max]
220 °F
Inner Race Heat Treat Method
Zone-Hardened
Internal Clearance
Standard
Certifications
IP69K
Bearing Type
Ball Bearing
Housing Color
Gray
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Weight
3.25 LB
EAN or UPC
662461369937
We're here for you
with Service Centers across the country - We have your back